DESCRIPTION

  • Sink only included
  • Tap platform
  • With overflow

Duravit USA Starck 3 27-1/2 in. Single-Hole Ceramic Vanity Basin

D0304700000

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
18-3/4 in x 12 in x 7-1/2 in
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 19-1/3 in x 7-1/2 in
Shape
Rectangular

Starting at
$440.1
EACH
  • QUANTITY