DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Tap platform
  • cUPC listed

Duravit USA D-Code 3-Hole D-Code Lavatory Sink

D23106000302

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-1/2 in x 11-7/16 in x 6-7/8 in
Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-1/8 in x 6-7/8 in
Shape
Rectangular

Starting at
$150.78
EACH
  • QUANTITY