DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA 2nd Floor 3-Hole Drop-In Vanity Basin

D034760301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19-5/8 in x 10-5/8 in x 4-23/25 in
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
2nd Floor
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
23-31/50 in x 16-93/100 in x 4-23/25 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$554.2
EACH
  • QUANTITY