DESCRIPTION

Duravit USA D-Code 3-Hole Pedestal and Wall Mount Washbasin

D231055302

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal, Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
21-13/20 in x 13 in x 4-18/25 in x 6-89/100 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.63
EACH
  • QUANTITY