DESCRIPTION

  • Pedestal leg sold separately
  • Tap platform
  • With overflow

Duravit USA 1930 Series 3-Hole Pedestal Basin

D04387030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
1930 Series
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 19-3/4 in x 9-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY