DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted

Duravit USA D-Code 3-Hole Wash Basin

D034285302

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-1/2 in x 11-21/50 in x 7-9/100 in
CARB OTC LEED Compliant
No
Center Size
7-87/100 in
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
33-23/50 in x 18-9/10 in x 7-9/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$415.65
EACH
  • QUANTITY