DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted

Duravit USA Vero™ 3-Hole Washbasin

D045412001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
44-29/100 in x 12-1/5 in x 6-89/100 in
CARB OTC LEED Compliant
No
Center Size
7-87/100 in
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
47-6/25 in x 18-1/2 in x 6-89/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY