DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA 2nd Floor 31-1/2 in. Single-Hole Ceramic Wall Mount Vanity Basin

D04918000001

Color Finish

 

SPECIFICATIONS

Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
IsAcceptableImage
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 19-5/8 in
Shape
Rectangular

Starting at
$916.88
EACH
  • QUANTITY