DESCRIPTION

  • Furniture washbasin
  • Includes overflow
  • Tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA Starck 3 33-1/2 in. Washbasin with Overflow

D0304800000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
20-7/8 in x 12 in x 7-1/2 in
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Top Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
33-1/2 in x 19-1/8 in x 7-1/2 in

Starting at
$533.83
EACH
  • QUANTITY