DESCRIPTION

  • Includes hardware
  • Includes overflow
  • One hole corner basin
  • Tap platform
  • Wall-mounted

Duravit USA 34 x 18 in. Single-Hole Corner Lavatory 1930 White

D0793420000

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-7/16 in x 17-3/4 in x 7-3/4 in
Shape
Rectangular

Starting at
$431.95
EACH
  • QUANTITY