DESCRIPTION

  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA Vero™ 39-3/8 in. 2-Hole Ceramic Wall Mount Basin

D04541000261

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
36-5/8 in x 12-1/4 in x 5-3/8 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
2 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
39-3/8 in x 18-1/2 in x 6-7/8 in
Shape
Rectangular

Starting at
$978.0
EACH
  • QUANTITY