DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Tap platform
  • Wall-mounted

Duravit USA Vero™ 39-3/8 in. Single-Hole Ceramic Wall Mount Basin

D04541000001

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
40 in x 18-1/2 in x 6-3/4 in
Shape
Rectangular

Starting at
$937.25
EACH
  • QUANTITY