DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA 2nd Floor 47-1/4 in. Single-Hole Ceramic Wall Mount Vanity Basin

D04911200241

Color Finish

 

SPECIFICATIONS

Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
47-1/4 in x 19-7/8 in
Shape
Rectangular

Starting at
$1515.9
EACH
  • QUANTITY

DOCUMENTS