DESCRIPTION

  • Built-in
  • Includes 1 backrest slope
  • Rectangle
  • Sanitary acrylic: 1/4"

Duravit USA D-Code 60 in. Built-In Bath Tub

D700095000000090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
15-3/4 in
Installation Type
Built-In
Length
59-1/8 in
Material
Acrylic
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY