DESCRIPTION

  • With integrated panel and flange

Duravit USA Architect 60 x 32 in. Left-Hand Drain Acrylic Tub

D700354000000090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Architect
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
18-7/8 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY