DESCRIPTION

Duravit USA Acrylic Front Panel

D7010650000000

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
2 in
IAPMO Listed
No
Material
Acrylic
Width
59 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$370.83
EACH
  • QUANTITY