1-Hole Lavatory Sink in White
Bacino 1-Hole Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.19.2-2015
- CARB OTC LEED Compliant:
- No
- Collection:
- Bacino
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 16-1/2 in
- Sink Installation Type:
- Freestanding
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-5/8 in x 6-1/2 in
- Vessel Only:
- Yes
- Weight:
- 25.794054 lb
- Width:
- 21-5/8 in