DESCRIPTION

Duravit USA Blue Moon Bathroom Flange

D7901120000000

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Porcelain

Starting at
$187.45
EACH
  • QUANTITY