1.68 gpf Elongated One Piece Toilet in White
Caro 1.68 gpf Elongated One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round bowl is ideal for baths with limited space
- Material: Vitreous china
- Bowl only configuration - giving you the opportunity to select your matching tank
- Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
- Wall mounted installation saves space and offers a clean appearance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Caro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Remote Control
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 17-1/2 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- No