DESCRIPTION

Duravit USA DuraStyle Toilet Tank

D09351005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
18 in
IAPMO Listed
No
Length
8 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
No
Width
17 in

Starting at
$224.13
EACH
  • QUANTITY