DESCRIPTION

Duravit USA D-Code Siphon Cover

D08571700002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Installation Type
Wall Mount
Material
Porcelain

Starting at
$110.03
EACH
  • QUANTITY