Siphon Cover in White
Darling New Siphon Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Duravit 262165, 262160, 262155
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-1/8 in
- Length:
- 11-3/4 in
- Pedestal Only:
- No
- Vessel Only:
- No