DESCRIPTION

Duravit USA Onto Drop-In Acrylic Soaking with Center Drain

D7002310000090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
50 gal
Collection
Onto
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
14-3/8 in
IAPMO Listed
No
Installation Type
Drop-In
Length
66-7/8 in
Material
Acrylic
UL Listed
No
Width
29-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY