DESCRIPTION

  • Covered under 5 year limited warranty
  • Dual flush mechanism toilet - tank only
  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf

Duravit USA Starck 3 1.6 gpf Toilet Tank

D092015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Starck 3
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
17-1/8 in
IAPMO Listed
No
Length
16-9/16 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$195.6
EACH
  • QUANTITY