DESCRIPTION

  • Power actuated lid and seat
  • Rear, front and oscillating wash
  • Remote control included

Duravit USA SensoWash Starck Elongated Bidet Seat

D6100000010401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
SensoWash Starck
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
20-1/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front
Width
14-5/8 in

Starting at
$1625.93
EACH
  • QUANTITY