DESCRIPTION

Duravit USA SensoWash Starck Elongated Bidet Seat

D6103000010013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
SensoWash Starck
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated

Starting at
$1788.93
EACH
  • QUANTITY