DESCRIPTION

  • Automatic closure
  • For use with Duravit PuraVida toilets
  • Stainless steel hinges

Duravit USA PuraVida Elongated Closed Front Toilet Seat

D0069190000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
PuraVida
Color Finish
White
Color Finish Category
Whites
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY