DESCRIPTION

  • Automatic closure
  • Stainless steel hinges

Duravit USA Happy D Elongated Toilet Seat and Cover

D00685900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Happy D
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
27-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$138.55
EACH
  • QUANTITY