Elongated Closed Front with Cover Toilet Seat in White

You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #D0020210000
  • Item #7020721
  • Manufacturer Part #0020210000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
14-3/4 in
Material:
Plastic
Origin:
Global
Seat Type:
Toilet
Shape:
Elongated
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
Toilet Seat
Weight:
4.85 lb
Width:
14-3/4 in