DESCRIPTION

  • Automatic closure
  • For use with Duravit Happy D toilets
  • Stainless steel hinges

Duravit USA Happy D Elongated Toilet Seat

D00645900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Happy D
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
19 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY