DESCRIPTION

  • Automatic closure
  • Plastic hinges

Duravit USA Metro Elongated Toilet Seat

D00667900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Metro
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.2
EACH
  • QUANTITY