SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Vero™
- Color Finish
- White Alpin
- Color Finish Category
- Whites
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 20 in
- Material
- Plastic
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front
- Width
- 15-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday