DESCRIPTION

  • Durafix included
  • Seat not included
  • Suitable for SensoWash Starck

Duravit USA Starck 3 1.6 gpf Elongated One Piece Toilet

D2226090092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Depth
24-3/8 in
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Depth
18-1/2 in
Toilet Bowl Height
15-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No

Starting at
$374.9
EACH
  • QUANTITY