Fixing Hook for Duravit 075244 Starck 3 Handrinse Corner Washbasin
Fixing Hook for Duravit 075244 Starck 3 Handrinse Corner Washbasin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 075244 Corner Washbasin
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Metal, Steel
- Product Type:
- Fixing Hooks
- WaterSense Labeled:
- No