DESCRIPTION

  • Elongated bowl provides extra comfort and extending out an extra 1-1/2" compared to a round configuration
  • Floor mounted installation
  • Includes hardware
  • Toilet seat not included
  • Two-piece configuration allows for easier access to the area around the toilet

Duravit USA Starck 2 1.6 gpf Elongated Toilet

D21280992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Starck 2
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Handle Type
Trip Lever
Height
16-3/4 in
IAPMO Listed
No
Length
22-27/32 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
WaterSense Labeled
No
Width
14-31/32 in

Starting at
$737.58
EACH
  • QUANTITY