DESCRIPTION

  • Horizontal outlet
  • Includes hardware
  • Material: Ceramic
  • One-piece configuration provides a uniform look and simplifies installation
  • Washdown model

Duravit USA Vero™ 1.6 gpf Elongated Toilet

D211709921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
15-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22-1/2 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece
WaterSense Labeled
No
Width
14-5/8 in

Starting at
Call for Pricing
  • QUANTITY