DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • cUPC listed

Duravit USA Starck 3 Handrinse Basin

D0750450000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
15-1/8 in x 7-1/8 in
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-3/4 in x 12-5/8 in
Shape
Rectangular

Starting at
$163.0
EACH
  • QUANTITY