1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Duravit

Happy D.2 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #D0112010062
  • Item #3916157
  • Manufacturer Part #0112010062
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Rough-in size: 12"
  • Toilet Seat Not Included. Purchase Seat SKU: 0068590000 separately.
  • Tank Not Included. Purchase Tank SKU: 0929100005 separately.
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Antimicrobial:
No
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Push Button
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Origin:
Global
Overall Height:
31-1/2 in
Overall Length:
14-3/8 in
Overall Width:
27-5/8 in
Seat Included:
No
Tank Only:
No
Toilet Bowl Height:
16 in
Toilet Bowl Length:
27-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Top
WaterSense Labeled:
No
cUPC Certified:
Yes