7-7/8 in. 1-Hole 1-Bowl Wall Mount Lavatory Sink in White

You last purchased this on
 
Duravit

Happy D 7-7/8 in. 1-Hole 1-Bowl Wall Mount Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D 7-7/8 in. 1-Hole 1-Bowl Wall Mount Lavatory Sink in White

  • Fast #
  • Part #D0417800000
  • Item #3265782
  • Manufacturer Part #0417800000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With overflow
  • Tap platform
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Happy D
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 20-3/4 in
Vessel Only:
Yes
WaterSense Labeled:
No