Elongated Closed Front Toilet Seat in White
Happy D.2 Elongated Closed Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic closure
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Stainless steel hinges
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 14-3/8 in
- Material:
- Plastic
- Origin:
- Global
- Shape:
- Elongated
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- Toilet Seat
- Weight:
- 7.3 lb
- Width:
- 14-3/8 in