15-3/4 x 15-3/4 in. 1-Bowl Above Counter Ceramic Square Bathroom Sink in White (Less Hole)
Happy D.2 15-3/4 x 15-3/4 in. 1-Bowl Above Counter Ceramic Square Bathroom Sink in White (Less Hole)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes overflow
- Includes hardware
- Ground
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Installation Type:
- Freestanding
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 26.46 lb