25-5/8 x 19-7/8 in. Oval Dual Mount Bathroom Sink in White

You last purchased this on
 
Duravit

Happy D.2 25-5/8 x 19-7/8 in. Oval Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 25-5/8 x 19-7/8 in. Oval Dual Mount Bathroom Sink in White

  • Fast #
  • Part #D2318650087
  • Item #7053004
  • Manufacturer Part #2318650087
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Includes hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
7-7/8 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
25-5/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
23-5/8 in x 13-5/8 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Drop-in, Wall Mount, Pedestal Sink
Sink Material:
Ceramic
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
19-7/8 in