DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • Wall-mounted

Duravit USA Me By Starck Wall Mount Bathroom Sink in White

D2335600000

Manufacturer Part #: 2335600000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Me By Starck
Color Finish
White
Color Finish Category
Whites
Depth
18-1/4 in
Drain Location
Center
GSA Approved
No
Height
7-1/8 in
IAPMO Listed
No
Material
Ceramic
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
23-5/8 in x 18-1/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
22-1/2 in x 12-1/4 in x 7-1/8 in
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
37.699002
Width
23-5/8 in

Print

DOCUMENTS