DESCRIPTION

  • Sink only included
  • With overflow
  • Without tap platform

Duravit USA No-Hole Under-Counter Basin

D04815700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
CARB OTC LEED Compliant
No
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 15 in x 8-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY