DESCRIPTION

  • Without overflow
  • Without tap platform

Duravit USA Vero™ No-Hole Vessel Bathroom Lavatory Sink

D045550001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
16-93/100 in x 12-1/5 in x 5-9/10 in
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-69/100 in x 14-24/25 in x 5-9/10 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$505.3
EACH
  • QUANTITY