DESCRIPTION

  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Material: Vitreous china
  • Round bowl is ideal for baths with limited space
  • Wall mounted installation saves space and offers a clean appearance

Duravit USA Caro 1.68 gpf Round Wall Mount Toilet

D015609921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Caro
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.68 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
17-1/2 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14-1/4 in
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY