DESCRIPTION

  • Also provide easy changeover to lever and weight operation.
  • Ample flow area around disc when wide open.
  • Basin size: 27 1/2"×19 3/4"
  • Disc cannot stick in open position.
  • High grade, high-strength cast iron body and cap conform to ASTM A126, Class B Standards.
  • Install in horizontal or vertical pipe lines.
  • Only use for upward flow in vertical lines, or any angle from horizontal.
  • Tap platform
  • Tapped and plugged opening in each of two bosses on body for easy access to either end of hinge.
  • With overflow

Duravit USA Pedestal Only

D0857900000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1

Starting at
$321.93
EACH
  • QUANTITY