DESCRIPTION

Duravit USA Pedestal Wash Basin

D0863180000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Duravit USA 049170, 049160
Color Finish
White
Color Finish Category
Whites
Installation Type
Wall Mount
Material
Porcelain

Starting at
$326.0
EACH
  • QUANTITY