DESCRIPTION

  • For use with Duravit Happy D toilets
  • Stainless steel hinges
  • Without automatic closure

Duravit USA Happy D Plastic Elongated Closed Front Toilet Seat

D0064510000

Color Finish

 

SPECIFICATIONS

Collection
Happy D
Color Finish
White
Color Finish Category
Whites
Length
19 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY