DESCRIPTION

  • Automatic closure
  • For use with Duravit Darling toilets
  • Stainless steel hinges

Duravit USA Darling Plastic Elongated Closed Front Toilet Seat

D0069890000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Darling
Color Finish
White
Color Finish Category
Whites
Height
2 in
Length
18-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
$126.33
EACH
  • QUANTITY